Zoro Homepage

Cubicle Kit, Latte, 72 in H

  • Mfr # HPEK-6P4-S-BRN

  • Zoro # G015830422


product price: $5,829.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Features
Accepts Hooks, Tackable Surface
Number of Panels
9
Panel Thickness
1 in
Assembled Width
96 in
Post Material Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPEK-6P4-S-BRN
Zoro #
G015830422
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
1 in
Assembled Width
96 in
Post Material Thickness
1/16 in
Assembled Height
72 in
Post Height
72 in
Panel Width
48 in, 72 in
Post Length
2 1/2 in
Panel Height
72 in
Post Width
2 1/2 in
Panel Frame Material Thickness
1/16 in

Details

Features
Accepts Hooks, Tackable Surface
Number of Panels
9
Item
Cubicle Kit
Product Type
Cubicle Kit
Panel Frame Color
Silver
Number of Wall-Mount Brackets
0
Panel Frame Finish
Anodized
Panel Surface Material
Fabric
Number of Power Outlets
0
Post Material
Aluminum
Panel Color
Latte
Number of Windows
0
Panel Functionality
Sound Absorbing
Panel Frame Material
Aluminum
Panel Opacity
Opaque
Number of Posts
4
Includes Assembly Tools
Tools Not Included

Description

Cubicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.