Zoro Homepage

Cubicle Kit, Latte, 72 in H

  • Mfr # HPKL-66-S-DO

  • Zoro # G415830435


product price: $1,289.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Panel Thickness
1 in
Features
Accepts Hooks, Tackable Surface
Number of Panels
2
Assembled Width
72 in
Panel Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPKL-66-S-DO
Zoro #
G415830435
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
1 in
Assembled Width
72 in
Post Material Thickness
1/16 in
Panel Frame Material Thickness
1/16 in
Panel Width
72 in
Post Height
72 in
Assembled Height
72 in
Panel Height
72 in
Post Width
2 1/2 in
Post Length
2 1/2 in

Details

Features
Accepts Hooks, Tackable Surface
Item
Cubicle Kit
Number of Panels
2
Panel Frame Color
Silver
Product Type
Cubicle Kit
Panel Frame Finish
Anodized
Includes Assembly Tools
Tools Not Included
Panel Opacity
Opaque
Panel Surface Material
Fabric
Panel Frame Material
Aluminum
Number of Power Outlets
0
Number of Wall-Mount Brackets
0
Number of Windows
0
Post Material
Aluminum
Panel Color
Latte
Number of Posts
3
Panel Functionality
Sound Absorbing

Description

Cubicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.