Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubicle Kit, Latte, 72 in H

  • Mfr # HPKU-66-S-DO-FL

  • Zoro # G615830402


product price: $1,989.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Features
Accepts Hooks, Tackable Surface
Number of Panels
3
Panel Thickness
1 in
Window Style
Fluted
Panel Frame Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPKU-66-S-DO-FL
Zoro #
G615830402
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
1 in
Post Length
2 1/2 in
Post Width
2 1/2 in
Panel Frame Material Thickness
1/16 in
Assembled Height
72 in
Panel Width
72 in
Assembled Width
72 in
Panel Height
72 in
Post Height
72 in
Post Material Thickness
1/16 in

Details

Features
Accepts Hooks, Tackable Surface
Number of Panels
3
Item
Cubicle Kit
Window Style
Fluted
Panel Frame Finish
Anodized
Product Type
Cubicle Kit
Panel Color
Latte
Panel Frame Color
Silver
Panel Surface Material
Fabric, Polycarbonate
Includes Assembly Tools
Tools Not Included
Number of Power Outlets
0
Panel Frame Material
Aluminum
Number of Windows
3
Post Material
Aluminum
Number of Wall-Mount Brackets
0
Panel Opacity
Translucent
Number of Posts
4

Description

Cubicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.