Zoro Homepage

Cubicle Wall, 72 in. H, Sand, Fabric

  • Mfr # HPEKU-66-S-SND-FL

  • Zoro # G415577132


product price: $2,299.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
6
Window Material
Polycarbonate
Post Material
Aluminum
Includes Assembly Tools
Tools Not Included
Assembled Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPEKU-66-S-SND-FL
Zoro #
G415577132
UPC #
-
Country of Origin
United States

Dimensions

Assembled Width
72 in
Post Length
2 1/2 in
Assembled Height
72 in
Post Material Thickness
1/16 in
Panel Width
72 in
Post Width
2 1/2 in
Panel Thickness
2 in
Post Height
72 in
Panel Frame Material Thickness
1/16 in
Panel Height
72 in

Details

Number of Panels
6
Item
Cubicle Wall
Window Material
Polycarbonate
Post Material
Aluminum
Includes Assembly Tools
Tools Not Included
Number of Posts
4
Flammability Standards
ASTM D-635 CC-1, ASTM E-84 Class A, BS 476/7 Class 1, DIN 4102 B-1, EN 13501 B, S1, D0, NSP 92501 M-1, M-2
Panel Color
Sand
Panel Frame Material
Aluminum
Panel Surface Material
Fabric
Panel Frame Finish
Anodized
Number of Wall-Mount Brackets
0
Number of Windows
3
Window Style
Fluted
Panel Core Material
Honeycomb
Panel Functionality
Push Pin Compatible, Sound Absorbing
Panel Frame Color
Silver
Panel Opacity
Opaque
Product Type
Cubicle Wall
Number of Power Outlets
0
Post Finish
Anodized
Includes Cable Management System
Cable Management Included
Features
Accepts Hooks, Tackable Surface

Description

Cubicle Wall, Number of Panels 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.