Zoro Homepage

Cubicle Wall, 72 in. H, Sand, Fabric

  • Mfr # HPKU-66-S-SND-FL

  • Zoro # G215577134


product price: $1,989.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
6
Window Material
Polycarbonate
Panel Width
72 in
Panel Frame Material Thickness
1/16 in
Number of Windows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPKU-66-S-SND-FL
Zoro #
G215577134
UPC #
-
Country of Origin
United States

Dimensions

Panel Width
72 in
Panel Frame Material Thickness
1/16 in
Assembled Width
72 in
Post Material Thickness
1/16 in
Post Height
72 in
Assembled Height
72 in
Panel Thickness
2 in
Panel Height
72 in
Post Width
2 1/2 in
Post Length
2 1/2 in

Description

Cubicle Wall, Number of Panels 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.