Cubicle Wall Set, White, 96 in H
Mfr # 5801543
Zoro # G715830036
product price: $6,809.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Number of Panels
8
Panel Thickness
3 in
Panel Width
48 in
Number of Power Outlets
0
Panel Surface Material
Fabric, Polyethylene, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5801543
Zoro #
G715830036
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3 in
Panel Width
48 in
Assembled Height
96 in
Panel Height
96 in
Assembled Length
8 ft
Assembled Width
96 in
Details
Item
Cubicle Wall Set
Number of Panels
8
Number of Power Outlets
0
Panel Surface Material
Fabric, Polyethylene, Plastic
Panel Color
White
Includes Assembly Tools
Tools Not Included
Panel Opacity
Opaque
Panel Frame Color
White
Panel Functionality
Sound Absorbing
Panel Frame Material
Polyethylene, Plastic
Post Material
Polyethylene, Plastic
Number of Wall-Mount Brackets
0
Product Type
Cubicle Wall Set
Number of Windows
0
Description
Modular Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.