Zoro Homepage

Cubicle Wall Set, White, 96 in H

  • Mfr # 5801544

  • Zoro # G715830029


product price: $8,629.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Panel Thickness
3 in
Number of Panels
10
Number of Windows
0
Panel Surface Material
Fabric, Polyethylene, Plastic
Includes Assembly Tools
Tools Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801544
Zoro #
G715830029
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
3 in
Panel Height
96 in
Assembled Length
8 ft
Assembled Height
96 in
Assembled Width
144 in
Panel Width
48 in

Details

Item
Cubicle Wall Set
Number of Panels
10
Number of Windows
0
Panel Surface Material
Fabric, Polyethylene, Plastic
Includes Assembly Tools
Tools Not Included
Panel Functionality
Sound Absorbing
Panel Color
White
Number of Power Outlets
0
Product Type
Cubicle Wall Set
Post Material
Polyethylene, Plastic
Panel Opacity
Opaque
Panel Frame Material
Polyethylene, Plastic
Panel Frame Color
White
Number of Wall-Mount Brackets
0

Description

Modular Walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.