Cubicle Wall Set, White, 96 in H
Mfr # 5801618
Zoro # G515830021
product price: $5,089.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Number of Panels
6
Panel Thickness
3 in
Panel Frame Color
White
Panel Opacity
Opaque
Product Type
Cubicle Wall Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5801618
Zoro #
G515830021
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3 in
Assembled Height
96 in
Panel Width
48 in
Assembled Length
8 ft
Panel Height
96 in
Assembled Width
48 in
Details
Item
Cubicle Wall Set
Number of Panels
6
Panel Frame Color
White
Panel Opacity
Opaque
Product Type
Cubicle Wall Set
Includes Assembly Tools
Tools Not Included
Number of Windows
0
Panel Frame Material
Polyethylene, Plastic
Number of Wall-Mount Brackets
0
Panel Color
White
Panel Surface Material
Fabric, Polyethylene, Plastic
Panel Functionality
Sound Absorbing
Number of Power Outlets
0
Post Material
Polyethylene, Plastic
Description
Modular Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.