Cubicle Wall Set, White, 96 in H
Mfr # 5801620
Zoro # G815830042
product price: $8,749.99
/eaKey Features
Number of Panels
10
Panel Thickness
3 in
Number of Wall-Mount Brackets
0
Panel Color
White
Panel Surface Material
Fabric, Polyethylene, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5801620
Zoro #
G815830042
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3 in
Assembled Width
144 in
Panel Height
96 in
Assembled Length
8 ft
Assembled Height
96 in
Panel Width
48 in
Details
Number of Panels
10
Item
Cubicle Wall Set
Number of Wall-Mount Brackets
0
Panel Color
White
Panel Surface Material
Fabric, Polyethylene, Plastic
Includes Assembly Tools
Tools Not Included
Panel Functionality
Sound Absorbing
Panel Frame Color
White
Number of Power Outlets
0
Post Material
Polyethylene, Plastic
Product Type
Cubicle Wall Set
Panel Frame Material
Polyethylene, Plastic
Number of Windows
0
Panel Opacity
Opaque
Description
Modular Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.