Divider Panel, Black, 18 in H, 24 in W
Mfr # 7826124
Zoro # G215830444
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12 in
Overall Width
24 in
Overall Height
18 in
Product Type
Divider Panel
Panel Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7826124
Zoro #
G215830444
UPC #
840264412214
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Width
24 in
Overall Height
18 in
Details
Item
Divider Panel
Product Type
Divider Panel
Panel Material
Polyester
Panel Color
Black
Mountable
Yes
Description
Desk Privacy Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.