Zoro Homepage

Divider Panel, Black, 24 in H, 48 in W

  • Mfr # 7826104

  • Zoro # G915830447


product price: $323.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
24 in
Overall Depth
24 in
Overall Width
48 in
Panel Material
Polyester
Product Type
Divider Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826104
Zoro #
G915830447
UPC #
840264412160
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
24 in
Overall Width
48 in

Details

Item
Divider Panel
Panel Material
Polyester
Product Type
Divider Panel
Panel Color
Black
Mountable
Yes

Description

Desk Privacy Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.