Zoro Homepage

Divider Panel, Gray, 18 in H, 24 in W

  • Mfr # 7826121

  • Zoro # G315830443


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
24 in
Overall Depth
12 in
Panel Color
Gray
Product Type
Divider Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826121
Zoro #
G315830443
UPC #
840264412184
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
24 in
Overall Depth
12 in

Details

Item
Divider Panel
Panel Color
Gray
Product Type
Divider Panel
Mountable
Yes
Panel Material
Polyester

Description

Desk Privacy Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.