Divider Panel, Gray, 18 in H, 24 in W
Mfr # 7826125
Zoro # G415830442
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Width
24 in
Overall Depth
12 in
Mountable
Yes
Panel Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7826125
Zoro #
G415830442
UPC #
840264412221
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
24 in
Overall Depth
12 in
Details
Item
Divider Panel
Mountable
Yes
Panel Color
Gray
Panel Material
Polyester
Product Type
Divider Panel
Description
Desk Privacy Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.