Zoro Homepage

Divider Panel, Gray, 24 in H, 48 in W

  • Mfr # 7826105

  • Zoro # G115830445


product price: $323.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
24 in
Overall Depth
24 in
Mountable
Yes
Panel Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826105
Zoro #
G115830445
UPC #
840264412177
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
24 in
Overall Depth
24 in

Details

Item
Divider Panel
Mountable
Yes
Panel Material
Polyester
Panel Color
Gray
Product Type
Divider Panel

Description

Desk Privacy Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.