
EverPanel Simple Wall Kit 8'w x 8'h
Mfr # 5800028
Zoro # G004991431
product price: $2,819.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Material
FRP
Color
White
Height
8'
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5800028
Zoro #
G004991431
UPC #
-
Country of Origin
United States
Dimensions
Width
8'
Height
8'
Details
Material
FRP
Color
White
Description
Quickly and economically create partitions, walls, even entire rooms with our EverPanel Wall Kit. This unique modular wall system uses durable, lightweight, interlocking panels to create a self-supporting structure—no need to connect it to a permanent wall. Includes an open channel to run cable or wiring between panels.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
SUSTAINABLE OPTION. Easily disassemble and move the modular wall system to reuse assets and reduce waste.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
SUSTAINABLE OPTION. Easily disassemble and move the modular wall system to reuse assets and reduce waste.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.