Zoro Homepage

Flooring Tiles EBF1 Edging Male - Black

  • Mfr # 5400047

  • Zoro # G704257356


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Color
Black
Material
Polypropylene
Length
12"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400047
Zoro #
G704257356
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Width
6"

Details

Color
Black
Material
Polypropylene

Description

Provide a smooth transition from the ground onto our EverBase, and EverDance flooring and meet ADA guidelines for accessibility. Modular interlocking design connects edging to the perimeter of the flooring. Suitable for entryways. Available with male and female connectors, and in a corner version.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
12”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products