Shop VERSARE
See all product information
Create Account
Hush Panel Configurable Cubicle Partition 3' x 6' Sand Fabric Frosted Window w/ Cable Channel
- Mfr # 1856318-3
- Zoro # G804990917
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Color
Sand
Height
6'
Width
3'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1856318-3
- Zoro #
- G804990917
- UPC #
- -
- Country of Origin
- United States
- Material
- Fabric
- Color
- Sand
Dimensions
- Height
- 6'
- Width
- 3'
Description
Minimize the visual clutter in your space. Our easy-to-assemble Electric Hush Panel cubicle system includes a built-in, open-access electric channel to accommodate cable and wiring. Openings are compatible with a standard, low-profile electrical box and wall plate.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ELECTRIC CHANNEL. Configure network cable, electrical wiring or extension cords directly through an open-access channel in your panels.
LIGHTWEIGHT. Easily relocate this portable partition.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
All sizes are nominal, please call customer service at 855-418-1456 if you require exact measurements before purchase, or refer to Hush Panel Specifications document in the Downloads tab.
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring. Posts are required and sold separately (Unless included in kit). Panels also required to be in angled position unless wall mount is applied.
Consult an electrician or network engineer to configure outlets and wiring.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ELECTRIC CHANNEL. Configure network cable, electrical wiring or extension cords directly through an open-access channel in your panels.
LIGHTWEIGHT. Easily relocate this portable partition.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
All sizes are nominal, please call customer service at 855-418-1456 if you require exact measurements before purchase, or refer to Hush Panel Specifications document in the Downloads tab.
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring. Posts are required and sold separately (Unless included in kit). Panels also required to be in angled position unless wall mount is applied.
Consult an electrician or network engineer to configure outlets and wiring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.