Zoro Homepage

Hush Panel Configurable Cubicle Partition 5' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window

  • Mfr # 1852507

  • Zoro # G404989243


product price: $629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Fabric
Color
Charcoal Gray Fabric - Clear Fluted Window
Height
6'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852507
Zoro #
G404989243
UPC #
-
Country of Origin
United States

Dimensions

Width
5'
Height
6'

Details

Material
Fabric
Color
Charcoal Gray Fabric - Clear Fluted Window

Description

Build workstations yourself, with toolless construction that doesn’t require a hired crew. Our Hush Panel Configurable Cubicle System offers a fully customizable solution with unlimited possibilities for creating office workspace. Choose the desired number of panels, post assemblies and optional windows, then slide them together to create instant cubicle walls or office privacy dividers. Mix and match options for the style and design you want.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.