
Hush Panel Windows 5' x 2' Clear
Mfr # 1854013
Zoro # G404990591
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Height
2'
Width
5'
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1854013
Zoro #
G404990591
UPC #
-
Country of Origin
United States
Dimensions
Height
2'
Width
5'
Details
Material
Polycarbonate
Description
Let in light and control privacy when you upgrade your Hush Panel Configurable Cubicle Partition with one of our polycarbonate window options.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.