Zoro Homepage

MediPanel Portable Divider 6' x 6' Clear Window With Wheels

  • Mfr # 1866711

  • Zoro # G804989546


product price: $1,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fabric
Color
Clear Polycarbonate
Height
6'
Width
6'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1866711
Zoro #
G804989546
UPC #
-
Country of Origin
United States

Dimensions

Height
6'
Width
6'

Details

Material
Fabric
Color
Clear Polycarbonate

Description

Mitigate airborne germs with durable, easy-to-clean polycarbonate panels. The MediWall Portable Divider helps you ensure social distancing, comfort and privacy when you need to interact in public spaces. Our patented, telescoping slide mechanism keeps panels in a straight line. Wheels are optional.
FEATURES
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
FLAME RETARDANT. Reduce the risk of fire.
LOCKING CASTERS. Keep partitions securely in place.
POLYCARBONATE PANEL OPTIONS. Let in light and add a touch of elegance.
SPECIFICATIONS
Wheels add 4” to height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.