Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operable Wall Folding Room Divider 7'11" x 12'3" Royal Blue Fabric

  • Mfr # 1070205-2

  • Zoro # G404989489


product price: $3,559.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric
Color
Royal Blue
Height
12'3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070205-2
Zoro #
G404989489
UPC #
-
Country of Origin
United States

Dimensions

Width
7'11" (2 Panels)
Height
12'3"

Details

Material
Fabric
Color
Royal Blue

Description

Separate spaces in large areas. The wall-mounted Operable Wall Folding Room Divider offers coverage up to 12’ in height and 19’6” in width. A low-cost alternative to expensive track-mounted accordion door systems; an effective solution for areas that can't accept a track system. Easy to operate. No permit required for installation.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FOLDING HINGE. Get a full range of movement and no-pinch rounded seams for added safety.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
WHEELS. Easily transport, open and close your room divider.
SPECIFICATIONS
Allow 2” clearance for wall-mounting hardware.
Screws for mounting hardware are not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.