Zoro Homepage

Operable Wall Sliding Room Divider 6'10" x 10'3/4" Royal Blue Fabric

  • Mfr # 1072205-1

  • Zoro # G404989298


product price: $2,869.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Fabric
Color
Royal Blue
Height
10'3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1072205-1
Zoro #
G404989298
UPC #
-
Country of Origin
United States

Dimensions

Width
6'10" (2 Panels)
Height
10'3/4"

Details

Material
Fabric
Color
Royal Blue

Description

Separate spaces in large areas. The wall-mounted Operable Wall Sliding Room Divider offers coverage up to 12’ in height and 15’7” in width. Our patented, telescoping slide mechanism keeps panels in a straight line. A low-cost alternative to expensive track-mounted accordion door systems; an effective solution for areas that can't accept a track system. Easy to operate. No permit required for installation.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANEL. Reduce trip hazards; ensure stability whatever the configuration.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
WHEELS. Easily transport, open and close your room divider.
SPECIFICATIONS
Allow 2” clearance for wall mounting hardware.
Screws for mounting hardware are not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.