Zoro Homepage

Polypropylene 12" W x 12" L

  • Mfr # 5400016

  • Zoro # G304991483


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Color
Black
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400016
Zoro #
G304991483
UPC #
-
Country of Origin
United States

Dimensions

Length
12"

Details

Color
Black
Material
Polypropylene

Description

Create a solid surface with our modular, interlocking EverBase Solid Top 12” x 12” floor tiles designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Tile height: 1.1”
Tile weight: 1.27 pounds
Order edging, transport carts and lugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.