
Polypropylene 15' W x 15' L
Mfr # 5401228
Zoro # G104991287
product price: $2,486.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Color
White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5401228
Zoro #
G104991287
UPC #
-
Country of Origin
United States
Dimensions
Length
15'
Details
Color
White
Material
Polypropylene
Description
Create a solid surface with our modular, interlocking EverBase Solid Top 12” x 12” floor tiles designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Kit Includes tiles to create a 15'x15' floor, with needed edging
Tile height: 1.1”
Tile weight: 1.27 pounds
Order edging, transport carts and lugs
SPECIFICATIONS
Kit Includes tiles to create a 15'x15' floor, with needed edging
Tile height: 1.1”
Tile weight: 1.27 pounds
Order edging, transport carts and lugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.