Zoro Homepage

Polypropylene 18" W x 24" L

  • Mfr # 5400037

  • Zoro # G304991322


product price: $20.00
/ea

Key Features

Color
Light Gray
Material
Polypropylene
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400037
Zoro #
G304991322
UPC #
-
Country of Origin
United States

Dimensions

Length
24"

Details

Color
Light Gray
Material
Polypropylene

Description

Create a solid surface with our modular, interlocking EverBase3 Solid Top 18" x 24" floor tiles, a heavier-duty flooring solution designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Tile height: 1.1”
Tile weight: 3.61 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.