Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene 6" W x 1" L

  • Mfr # 5400050

  • Zoro # G904991272


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Color
Light Gray
Material
Polypropylene
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400050
Zoro #
G904991272
UPC #
-
Country of Origin
United States

Dimensions

Length
1"

Details

Color
Light Gray
Material
Polypropylene

Description

Provide a smooth transition onto our EverBase 3 flooring. The modular, interlocking design of the EverBase 3 Edging Ramps connects to the perimeter of the flooring to create a safer surface and meet ADA guidelines for accessibility.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
6”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.55 lbs.
Available with male or female connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.