Polypropylene 6" W x 6" L
Mfr # 5400045
Zoro # G504991344
product price: $5.00
/eaSold in multiples of 2 for $10.00
Key Features
Color
Black
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400045
Zoro #
G504991344
UPC #
-
Country of Origin
United States
Dimensions
Length
6"
Details
Color
Black
Material
Polypropylene
Description
Provide a smooth transition from the ground onto our EverBase, and EverDance flooring and meet ADA guidelines for accessibility. Modular interlocking design connects edging to the perimeter of the flooring. Suitable for entryways. Available with male and female connectors, and in a corner version.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
12”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.2 lbs.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
12”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.