Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Configured Hush Panel Cubicle (U Shape) 6' x 6' Caribbean Fabric

  • Mfr # 1859316

  • Zoro # G404989533


product price: $2,019.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric
Color
Caribbean
Depth (In.)
6'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859316
Zoro #
G404989533
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
6'

Details

Material
Fabric
Color
Caribbean

Description

Easily and affordably customize your office space. Whether you need an individual workstation, small meeting space or entire cubicle grid, Hush Panel Kits let you configure (and reconfigure) your space with a toolless, easy-to-assemble cubicle solution.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.