Zoro Homepage

QuickWall Sliding Portable Partition 7' x 6'8" Clear Fluted Polycarbonate

  • Mfr # 1811220

  • Zoro # G604989876


product price: $1,232.00
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Clear Fluted Polycarbonate
Width
7'
Height
6'8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1811220
Zoro #
G604989876
UPC #
-
Country of Origin
United States

Dimensions

Width
7'
Height
6'8"

Details

Material
Fabric
Color
Clear Fluted Polycarbonate

Description

Create an instant wall that’s up to 7’ long. A patented sliding mechanism on our QuickWall Sliding Portable Partition allows panels to glide open or closed in a telescoping fashion, creating a straight wall in your desired width. Durable polycarbonate panel options are beautiful and easy to clean.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
LOCKING CASTERS. Keep partitions securely in place.
POLYCARBONATE PANEL . Let in light and add a touch of elegance.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
UHMW slides with aluminum covers allow for smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.