Room Divider, 141 in W
- Mfr # 1070303
- Zoro # G004990892
product price:Â
$
3,218.99
/ea
Key Features
Material
Fabric
Color
Navy Blue
Width
11'9" (3 Panel)
Height
8'5-1/4"
Folding
Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1070303
- Zoro #
- G004990892
- UPC #
- -
- Country of Origin
- United States
- Material
- Fabric
- Color
- Navy Blue
- Folding
- Folding
- Number of Panels
- 3
- Panel Core Material
- Fiberglass
- Includes Assembly Tools
- Tools Included
- Flammability Standards
- ASTM D-635 CC-1, ASTM E-84 Class A, BS 476/7 Class 1, DIN 4102 B-1, EN 13501 B, S1, D0, NSP 92501 M-1, M-2
- Frame Color
- Silver
- Panel Opacity
- Opaque
- Panel Functionality
- Push Pin Compatible, Sound Absorbing
- Panel Elevation
- 2 1/2 in
- Includes Mounting Hardware
- No Mounting Hardware
- Locking Casters
- No Locking Casters
- Frame Finish
- Anodized
- Item
- Room Divider
- Frame Material
- Aluminum
- Panel Color
- Navy Blue
- Includes Folding Lock
- No Folding Lock
- Assembly
- Unassembled
- Panel Surface Material
- Fabric
- Features
- Folding Hinge, Full-Sized End Panels, Tackable Surface
Dimensions
- Width
- 11'9" (3 Panel)
- Height
- 8'5-1/4"
- Overall Height
- 101 1/4 in
- Overall Width
- 141 in
- Folded Depth
- 26 1/4 in
- Fits Chest Size
- Folding Hinge, Full-Sized End Panels, Tackable Surface
- Panel Width
- 46 in
- Folded Width
- 46 in
- Panel Thickness
- 2 in
- Panel Height
- 101 1/4 in
Description
Room Divider, Number of Panels 3, Panel Height 101 1/4 in, Panel Width 46 in, Overall Height 101 1/4 in, Overall Width 141 in, Panel Thickness 2 in, Unassembled, Features Folding Hinge, Full-Sized End Panels, Tackable Surface, Frame Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.