Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider 360 Folding Portable Partition 8'6" x 6' Powder Blue Fabric

  • Mfr # 1172304

  • Zoro # G404989564


product price: $1,253.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Fabric
Color
Powder Blue
Height
6'
Width
8'6" (3 Panels)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172304
Zoro #
G404989564
UPC #
-
Country of Origin
United States

Dimensions

Height
6'
Width
8'6" (3 Panels)

Details

Material
Fabric
Color
Powder Blue

Description

Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.