Zoro Homepage

Room Divider, Black, 76 in H

  • Mfr # 1200017

  • Zoro # G715830050


product price: $1,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Panel Thickness
2 in
Number of Panels
1
Overall Height
76 in
Overall Width
26 1/2 in
Series
ShieldWrite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200017
Zoro #
G715830050
UPC #
810052125572
Country of Origin
United States

Dimensions

Panel Thickness
2 in
Overall Height
76 in
Overall Width
26 1/2 in
Folded Width
26 1/2 in
Panel Height
72 in
Panel Width
26 1/2 in

Details

Number of Panels
1
Series
ShieldWrite
Item
Room Divider
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Frame Material
Aluminum
Ballistic Standards
NIJ Level III-A
Panel Color
Black
Locking Casters
All Casters Locking
Frame Color
Silver
Number of Casters
4
Panel Surface Material
Fabric
Frame Finish
Anodized
Includes Folding Lock
No Folding Lock
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Folding
Not Foldable
Panel Opacity
Opaque
Ganging
Gangable

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.