Zoro Homepage

Room Divider, Charcoal Gray, 76 in H

  • Mfr # 1100005

  • Zoro # G015830026


product price: $4,209.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
76 in
Series
ShieldWrite
Panel Thickness
2 in
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Overall Width
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100005
Zoro #
G015830026
UPC #
810052125237
Country of Origin
United States

Dimensions

Overall Height
76 in
Panel Thickness
2 in
Overall Width
26 1/2 in
Folded Width
26 1/2 in
Panel Height
72 in
Panel Width
26 1/2 in

Details

Series
ShieldWrite
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Frame Material
Aluminum
Number of Panels
1
Item
Room Divider
Panel Surface Material
Fabric
Ganging
Gangable
Panel Color
Charcoal Gray
Number of Casters
4
Frame Finish
Anodized
Folding
Not Foldable
Locking Casters
All Casters Locking
Panel Opacity
Opaque
Frame Color
Silver
Ballistic Standards
NIJ Level III
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Includes Folding Lock
No Folding Lock

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.