Zoro Homepage

Room Divider, Charcoal Gray, 76 in H

  • Mfr # 1200005

  • Zoro # G615830037


product price: $1,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Frame Material
Aluminum
Series
ShieldWrite
Overall Width
26 1/2 in
Number of Panels
1
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200005
Zoro #
G615830037
UPC #
810052125459
Country of Origin
United States

Dimensions

Overall Width
26 1/2 in
Overall Height
76 in
Panel Thickness
2 in
Panel Width
26 1/2 in
Panel Height
72 in
Folded Width
26 1/2 in

Details

Frame Material
Aluminum
Series
ShieldWrite
Number of Panels
1
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Item
Room Divider
Frame Finish
Anodized
Folding
Not Foldable
Ballistic Standards
NIJ Level III-A
Panel Color
Charcoal Gray
Panel Surface Material
Fabric
Panel Opacity
Opaque
Frame Color
Silver
Locking Casters
All Casters Locking
Ganging
Gangable
Includes Folding Lock
No Folding Lock
Number of Casters
4
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.