Zoro Homepage

Room Divider, Cloud Gray, 76 in H

  • Mfr # 1100006

  • Zoro # G015830019


product price: $4,209.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Series
ShieldWrite
Overall Width
26 1/2 in
Panel Thickness
2 in
Frame Material
Aluminum
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100006
Zoro #
G015830019
UPC #
810052125244
Country of Origin
United States

Dimensions

Overall Width
26 1/2 in
Panel Thickness
2 in
Overall Height
76 in
Panel Width
26 1/2 in
Folded Width
26 1/2 in
Panel Height
72 in

Details

Series
ShieldWrite
Item
Room Divider
Frame Material
Aluminum
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Number of Panels
1
Frame Finish
Anodized
Ganging
Gangable
Panel Color
Cloud Gray
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Frame Color
Silver
Number of Casters
4
Ballistic Standards
NIJ Level III
Locking Casters
All Casters Locking
Folding
Not Foldable
Panel Opacity
Opaque
Panel Surface Material
Fabric
Includes Folding Lock
No Folding Lock

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.