Room Divider, Cloud Gray, 76 in H
Mfr # 1200006
Zoro # G115830032
product price: $1,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Overall Width
26 1/2 in
Frame Material
Aluminum
Number of Panels
1
Panel Thickness
2 in
Series
ShieldWrite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200006
Zoro #
G115830032
UPC #
810052125466
Country of Origin
United States
Dimensions
Overall Width
26 1/2 in
Panel Thickness
2 in
Overall Height
76 in
Panel Height
72 in
Panel Width
26 1/2 in
Folded Width
26 1/2 in
Details
Frame Material
Aluminum
Number of Panels
1
Series
ShieldWrite
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Item
Room Divider
Panel Surface Material
Fabric
Panel Color
Cloud Gray
Folding
Not Foldable
Locking Casters
All Casters Locking
Frame Color
Silver
Ganging
Gangable
Panel Opacity
Opaque
Frame Finish
Anodized
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Ballistic Standards
NIJ Level III-A
Number of Casters
4
Includes Folding Lock
No Folding Lock
Description
Room Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.