Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider, Latte, 76 in H

  • Mfr # 1100010

  • Zoro # G215830017


product price: $4,209.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
1
Series
ShieldWrite
Overall Width
26 1/2 in
Overall Height
76 in
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100010
Zoro #
G215830017
UPC #
810052125282
Country of Origin
United States

Dimensions

Overall Width
26 1/2 in
Overall Height
76 in
Panel Thickness
2 in
Panel Height
72 in
Folded Width
26 1/2 in
Panel Width
26 1/2 in

Details

Number of Panels
1
Series
ShieldWrite
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Item
Room Divider
Frame Material
Aluminum
Ballistic Standards
NIJ Level III
Number of Casters
4
Locking Casters
All Casters Locking
Panel Color
Latte
Ganging
Gangable
Includes Folding Lock
No Folding Lock
Panel Opacity
Opaque
Panel Surface Material
Fabric
Frame Finish
Anodized
Folding
Not Foldable
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Frame Color
Silver

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.