Zoro Homepage

Room Divider, Latte, 76 in H

  • Mfr # 1200010

  • Zoro # G315830030


product price: $1,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Series
ShieldWrite
Panel Thickness
2 in
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Overall Height
76 in
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200010
Zoro #
G315830030
UPC #
810052125503
Country of Origin
United States

Dimensions

Panel Thickness
2 in
Overall Height
76 in
Overall Width
26 1/2 in
Panel Width
26 1/2 in
Folded Width
26 1/2 in
Panel Height
72 in

Details

Series
ShieldWrite
Features
Bullet Resistant, Non-Marking Caster, Writable Surface
Frame Material
Aluminum
Number of Panels
1
Item
Room Divider
Panel Functionality
Anti-Ballistic, Dry Erase, Magnetic
Ballistic Standards
NIJ Level III-A
Panel Surface Material
Fabric
Locking Casters
All Casters Locking
Panel Color
Latte
Includes Folding Lock
No Folding Lock
Number of Casters
4
Frame Finish
Anodized
Panel Opacity
Opaque
Ganging
Gangable
Folding
Not Foldable
Frame Color
Silver

Description

Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.