Zoro Homepage

StraightWall Sliding Portable Partition 11'3" x 7'6" Red Fabric

  • Mfr # 1490527

  • Zoro # G404989175


product price: $1,978.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Fabric
Color
Red
Height
7'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490527
Zoro #
G404989175
UPC #
-
Country of Origin
United States

Dimensions

Height
7'6"
Width
11"3" (5 Panels)

Details

Material
Fabric
Color
Red

Description

Create the space you need in the space you have with the expandable StraightWall Sliding Portable Partition. Panels slide into a series to create a wall of any width. Partition contracts to one panel-width for easy storage.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.