StraightWall Sliding Portable Partition 15'6" x 7'6" Charcoal Gray Fabric
- Mfr # 1490707
- Zoro # G404989557
product price:Â
$
2,192.00
/ea
Key Features
Material
Fabric
Color
Gray
Height
7'6"
Width
15'6" (7 Panels)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1490707
- Zoro #
- G404989557
- UPC #
- -
- Country of Origin
- United States
- Material
- Fabric
- Color
- Gray
Dimensions
- Height
- 7'6"
- Width
- 15'6" (7 Panels)
Description
Create the space you need in the space you have with the expandable StraightWall Sliding Portable Partition. Panels slide into a series to create a wall of any width. Partition contracts to one panel-width for easy storage.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.