Zoro Homepage

The Bullet Resistant Portable Shield Partition 7'2" x 6'10" Cloud Gray Fabric

  • Mfr # 1911008

  • Zoro # G104990105


product price: $5,359.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Fabric
Color
Cloud Gray
Height
6'10"
Width
7'2" (3 Panels)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1911008
Zoro #
G104990105
UPC #
-
Country of Origin
United States

Dimensions

Height
6'10"
Width
7'2" (3 Panels)

Details

Material
Fabric
Color
Cloud Gray

Description

Provide extra security and safety to those who use your space—to ensure your peace of mind and theirs. An on-site defensive solution like our Bullet Resistant Versare Portable Shield Partition can be the difference between a positive outcome and a potentially tragic situation. Each partition is custom-made and tested to meet National Institute of Justice standards. Easily deploy in seconds when needed; collapse to a width of 33" when not in use. Available in a variety of sizes and colors to match your esthetic.
FEATURES
TELESCOPING HINGES. Adjust the size to your space
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
LOCKING CASTERS. Keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
Integrated ARMAT ballistic material has been tested by Ballistic Laboratories, a military testing site.
Certified under the National Institute of Justice Standard NIJ0108.01.
Testing indicates that these partitions can withstand multiple impacts from .44 magnum and 9mm ammunition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.