Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Station Screen 66" x 70" Slate Fabric

  • Mfr # 1841219

  • Zoro # G404991208


product price: $610.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric
Color
Slate
Width
66" Wide (2 Panel)
Height
70"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1841219
Zoro #
G404991208
UPC #
-
Country of Origin
United States

Dimensions

Width
66" Wide (2 Panel)
Height
70"

Details

Material
Fabric
Color
Slate

Description

Build cubicles or private work areas with our durable, portable Workstation Screens. These lightweight, flexible privacy screens are an affordable way to create professional-looking workspaces. Customize your solution with 1, 2 or 3-panel self-supporting configurations—no hardware required.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTION. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
Optional 24'' clear window.
Panels hinge together only in the purchased configuration and cannot be linked together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.