Zoro Homepage

Wireless Temperature Sensor, 5" H, 1/8" W

  • Mfr # 10302-NT

  • Zoro # G9191948


product price: $49.49
/ea

Key Features

Temp. Range (F)
-30 Degrees to 180 Degrees
Temp. Range (C)
-35 Degrees to 82 Degrees
Relative Humidity Range
Up to 90%
Manufacturers Warranty Length
90 day
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10302-NT
Zoro #
G9191948
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
90 day
Height
5 in
Width
1/8 in
Manufacturer Warranty Length
90 day

Details

Item
Wireless Temperature Sensor
Temp. Range (F)
-30 Degrees to 180 Degrees
Temp. Range (C)
-35 Degrees to 82 Degrees
Relative Humidity Range
Up to 90%
For Use With
All Temp Transmitters
Features
Temperature Sensor
Product Type
Wireless Temperature Sensor
Compatible Product Type
Temperature Transmitters

Description

Wireless Temperature Sensor, Wireless Temperature Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.