Shop VERTERRA
See all product information
Create Account
10x10 Solid Square Wood Tray, 10PK
- Mfr # VT-WUD-10x10
- Zoro # G222914731
product price:Â
$
75.65
/pk of 10, $7.57/ea
Key Features
Overall Width
10 in
Material
Wood
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-WUD-10x10
- Zoro #
- G222914731
- UPC #
- -
- Country of Origin
- India
- Material
- Wood
Dimensions
- Overall Width
- 10 in
- Overall Length
- 10 in
Description
Elevate your food presentation with Verterra Solid Wood Serving Trays, designed to transform any table into a show-stopping centerpiece. Perfect for restaurants, event planners, and catering services, these trays are ideal for displaying seasonal decor, dinnerware, or food items like fruit, sandwiches, and more. Crafted from sustainable birch and pine with no added chemicals, our trays are non-toxic, PFOA and PFOS free, and biodegradable. Each tray comes pre-paper lined and ready to use, making them perfect for catering drop-offs or elegant food displays. Their nesting design ensures easy storage, while offering both style and eco-friendliness for any occasion. Choose Verterra wood trays for a high-quality, sustainable serving solution that impresses at every event.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.