Shop VERTERRA
See all product information
Create Account
11.8X15X1 Balsa Wood Tray with Clear Cover, 50PK
- Mfr # TG-CT-11X15X1
- Zoro # G222914786
product price:Â
$
261.99
/pk of 50, $5.24/ea
Free Shipping & Returns
Key Features
Overall Width
11 in
Material
Balsa Wood
Height
1 in
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-CT-11X15X1
- Zoro #
- G222914786
- UPC #
- -
- Country of Origin
- China
- Material
- Balsa Wood
Dimensions
- Overall Width
- 11 in
- Height
- 1 in
- Overall Length
- 15 in
Description
For secure and convenient drop-off, delivery or pre-packed culinary, choose Verterra Extra Large Balsa Wood Trays with Lids. Sustainable, reusable, and available in many sizes and depths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.