Shop VERTERRA
See all product information
Create Account
11x15 Rectangle 2" Collapsible Large Tray, 100PK
- Mfr # TG-CS-1X5
- Zoro # G422914708
product price:Â
$
259.99
/pk of 100, $2.60/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Material
Balsa Wood
Height
2 in
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-CS-1X5
- Zoro #
- G422914708
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Overall Width
- 15 in
- Height
- 2 in
- Overall Length
- 11 in
Description
The Verterra Large Rectangle Collapsible Balsa Wood Trays are the ideal option for hosting drop-off catering events or your own in-home parties. These trays are prefect showcase pieces without compromising on style or convenience - leaving your friends, family or clients with an eco-friendly, reusable option. The trays are perfect for presenting beautiful, eye-catching displays, accommodating items such as half sandwiches and even smaller individual desserts. They come in two sizes to give you multiple options. Both balsa wood trays measure 15"L x 11"W, but one with a 2" deep while the other is 3" deep. Both pay flat for storage oe travel and pop up in a snap with no complicated assemble instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.