Shop VERTERRA
See all product information
Create Account
2x4 Rectangle Small Single-Use Cheese Board, 200PK
- Mfr # CB-RC-2x4
- Zoro # G322914792
product price:Â
$
97.65
/pk of 200, $0.49/ea
Key Features
Length
4 in
Width
2 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-RC-2x4
- Zoro #
- G322914792
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Wood
Dimensions
- Length
- 4 in
- Width
- 2 in
Description
Enjoy the convenience of single-use cheese boards from Verterra! Perfect for gatherings big and small, our boards are functional and stylish - so much so that you may just forget that they're disposable. Their balsa wood construction is sourced from left over wood, making them both eco-friendly and biodegradable. Plus, you can customize all of our 6 sizes with your own unique branding. Choose from either square or rectangular shapes in sizes 5"x5", 2"x4", 5"x10", 8"x8", 11"x11", 8"x12". Whether it's serving up some charcuterie or a single serving of macaroni and cheese, there's something to fit every layout and presentation! And when the dining is done? Cleanup will be a breeze with no mess left behind. Get creative, set your table with the Verterra Single Use Cheese Boards - compostable style!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.