Shop VERTERRA
See all product information
Create Account
3x8 Fixed Side Boat, 300PK
- Mfr # TG-HD-3X8
- Zoro # G922914703
product price:Â
$
184.99
/pk of 300, $0.62/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Material
Balsa Wood
Overall Width
8 in
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-HD-3X8
- Zoro #
- G922914703
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Overall Length
- 3 in
- Overall Width
- 8 in
- Height
- 1.2 in
Description
The Verterra Rectangle Balsa Wood Fixed Side Boat offers an innovative, unique design that is perfect for serving all your larger dry goods. This one-of-a-kind boat boasts open corners and thoughtful sizing at 3" L x 8" W x 1.2" H-allowing you to create neat, elegant hors d'oeuvres or dessert portions with confidence. Additionally, this product is made with eco-friendly and sustainable measures in mind, as it is water resistant, oil resistant, compostable, biodegradable, disposable, free from added chemicals, with no PFOA or PFOS. As a handmade product there could be some natural imperfections here and there - adding to the charm of no two boats being exactly alike. All in all, the Verterra Rectangle Balsa Wood Fixed Side Boat provides an environmentally friendly way to host and entertain guests with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.