Shop VERTERRA
See all product information
Create Account
6" Bamboo Paddle Pick, 50 bags / 100 per bag, 5000PK
- Mfr # VT-PK-06
- Zoro # G722914736
product price:Â
$
182.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Bamboo
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-PK-06
- Zoro #
- G722914736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6 in
Details
- Material
- Bamboo
Description
Get creative with Verterra's Bamboo Paddle Picks. These unique and Eco-friendly picks come in 6 different sizes - from 3.5" to 8" - so you can find the perfect one for any occasion. Whether you're looking to hold together a sandwich, wrap or burger, make your own peronsnal sized kabob or construct the perfect appetizer, these lightweight and durable bamboo picks will do the trick. For businesses such as restaurants, hotels, coffee shops and bakeries who wish to be sustainable and economical, our bamboo paddle pick is a plastic-free option that won't break the bank. So get started on your next culinary adventure with Verterra's Bamboo Paddle Picks today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.