Shop VERTERRA
See all product information
Create Account
6.5" Medium Weight Wooden, Fork, 1000PK
- Mfr # VT-E2-MF
- Zoro # G122914770
product price:
$
99.25
/pk of 1000, $0.10/ea
Key Features
Width
1 in
Material
Wood
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-E2-MF
- Zoro #
- G122914770
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Width
- 1 in
- Length
- 6 in
Description
Get ready for the next big event with Verterra Medium Weight Wooden Forks! Our full-size 7” forks are made from 100% renewable resources, making them a perfect eco-friendly alternative to plastic utensils. They come in three ridged thicknesses so you can choose the perfect weight of cutlery for your occasion. These are strong and durable enough to stand up to many events; even cooked foods like roasts, poultry, and casseroles. Don't worry about a woody taste or smell either - We've applied our proprietary food safe wax application to make sure you get none of that! Plus, our wooden forks are completely disposable and biodegradable, keeping the environment safe at all times. Get Verterra Wooden Forks today and start planning that special event!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.